GF

GF Gland Series: 890 PP PN10 Plastic welded sleeve 40mm

  • ERIKS:10046742
Image 1
Save to list

€19.44/ pieceexcl. VAT

€23.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
890
Shape
Gland nut
Material
PP
External tube diameter of connection
40 mm
Connection
Plastic welded sleeve
Pressure rating
PN10