

€3.53/ pieceexcl. VAT
€4.27incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 790 |
Shape | Collar bush |
Material | ABS |
External tube diameter of connection | 20 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Sealing surface | Gasket grooves |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |