




€5.94/ pieceexcl. VAT
€7.19incl. VAT
Sold per: 10Min. order: 10
130 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 271 |
Material | Cast iron |
Type | Extension tube right and left hand thread |
Shape | Straight female extension |
Model | Fig 271 |
Nominal diameter | DN 25 |
Connection | 1 in |
Design form | V/V |
Length | 45 mm |
Temperature range °C (depending on medium) | from -20 to 120 °C |