




€3.41/ pieceexcl. VAT
€4.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 240 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 240 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/8" |
Shape | Sleeve |
Temperature range | from -20 to 120 °C |