GF

GF End cap Series: 961 PE Clamp feature SDR 11 Electrofusion 50mm

  • ERIKS:12450364
Image 1
Save to list

€44.32/ pieceexcl. VAT

€53.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE
External tube diameter of connection
50 mm
Connection
Electrofusion
Pressure rating
SDR 11
Clamp feature
Yes