GF

GF End cap Series: 961 PE Clamp feature SDR 11 Electrofusion 40mm

  • ERIKS:12450363
Image 1
Save to list

€29.76/ pieceexcl. VAT

€36.01incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE
External tube diameter of connection
40 mm
Connection
Electrofusion
Pressure rating
SDR 11
Clamp feature
Yes