GF

GF End cap Series: 961 PE Clamp feature SDR 11 Electrofusion 20mm

  • ERIKS:12450359
Image 1
Save to list

€21.92/ pieceexcl. VAT

€26.52incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE
External tube diameter of connection
20 mm
Connection
Electrofusion
Pressure rating
SDR 11
Clamp feature
Yes