GF

GF End cap Series: 961 PE-100 SDR 11 Electrofusion 63mm

  • ERIKS:11609740
Image 1
Save to list

€49.68/ pieceexcl. VAT

€60.11incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
63 mm
Connection
Electrofusion
Pressure rating
SDR 11