GF

GF End cap Series: 961 PE-100 SDR 11 Electrofusion 32mm

  • ERIKS:12344720
Image 1
Save to list

€27.04/ pieceexcl. VAT

€32.72incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
32 mm
Connection
Electrofusion
Pressure rating
SDR 11