GF

GF End cap Series: 961 PE-100 SDR 11 40mm

  • ERIKS:12450368
Image 1
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
40 mm
Pressure rating
SDR 11