GF

GF End cap Series: 961 PE-100 SDR 11 25mm

  • ERIKS:12450366
Image 1
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
25 mm
Pressure rating
SDR 11