GF

GF End cap Series: 961 PE-100 SDR 11 20mm

  • ERIKS:12450365
Image 1
Save to list

€5.12/ pieceexcl. VAT

€6.20incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
20 mm
Pressure rating
SDR 11