

€24.64/ pieceexcl. VAT
€29.81incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | End cap |
Material | PVC-U |
External tube diameter of connection | 90 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |