GF

GF End cap Series: 960 PVC-U Pressure PN16 Glued sleeve 40mm

  • ERIKS:10045424
Image 1
Save to list

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-U
External tube diameter of connection
40 mm
Connection
Glued sleeve
Pressure rating
PN16