

€1.98/ pieceexcl. VAT
€2.40incl. VAT
Sold per: 10Min. order: 10
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | End cap |
Material | PVC-U |
External tube diameter of connection | 25 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |