GF

GF End cap Series: 960 PVC-U Pressure PN16 Glued sleeve 16mm

  • ERIKS:10045420
Image 1
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-U
External tube diameter of connection
16 mm
Connection
Glued sleeve
Pressure rating
PN16