GF

GF End cap Series: 960 PVC-U Pressure PN10 Glued sleeve 140mm

  • ERIKS:10045430
Image 1
Save to list

€68.24/ pieceexcl. VAT

€82.57incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-U
External tube diameter of connection
140 mm
Connection
Glued sleeve
Pressure rating
PN10