

€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | End cap |
Material | PVC-U |
Nominal inner diameter | 3/8" |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |