

€8.40/ pieceexcl. VAT
€10.16incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | End cap |
Material | PVC-U |
Nominal inner diameter | 1.1/4" |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |