GF

GF End cap Series: 960 PVC-C PN16 Glued sleeve 75mm

  • ERIKS:11062080
Image 1
Save to list

€39.69/ pieceexcl. VAT

€48.02incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-C
External tube diameter of connection
75 mm
Connection
Glued sleeve
Pressure rating
PN16