GF

GF End cap Series: 960 PVC-C PN16 Glued sleeve 50mm

  • ERIKS:10045482
Image 1
Save to list

€14.58/ pieceexcl. VAT

€17.64incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-C
External tube diameter of connection
50 mm
Connection
Glued sleeve
Pressure rating
PN16