GF

GF End cap Series: 960 PVC-C PN16 Glued sleeve 40mm

  • ERIKS:10045481
Image 1
Save to list

€10.26/ pieceexcl. VAT

€12.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-C
External tube diameter of connection
40 mm
Connection
Glued sleeve
Pressure rating
PN16