GF

GF End cap Series: 960 PVC-C PN16 Glued sleeve 32mm

  • ERIKS:10045480
Image 1
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-C
External tube diameter of connection
32 mm
Connection
Glued sleeve
Pressure rating
PN16