GF

GF End cap Series: 960 PVC-C PN16 Glued sleeve 16mm

  • ERIKS:10045477
Image 1
Save to list

€3.62/ pieceexcl. VAT

€4.38incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-C
External tube diameter of connection
16 mm
Connection
Glued sleeve
Pressure rating
PN16