GF

GF End cap Series: 960 PVC-C PN10 Glued sleeve 160mm

  • ERIKS:11030732
Image 1
Save to list

€209.70/ pieceexcl. VAT

€253.74incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PVC-C
External tube diameter of connection
160 mm
Connection
Glued sleeve
Pressure rating
PN10