GF

GF End cap Series: 960 PE-80 SDR 11 Plastic welded sleeve 63mm

  • ERIKS:10043818
Image 1
Save to list

€19.60/ pieceexcl. VAT

€23.72incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PE-80
External tube diameter of connection
63 mm
Connection
Plastic welded sleeve
Pressure rating
SDR 11