GF

GF End cap Series: 960 ABS PN16 Glued sleeve 20mm

  • ERIKS:11279337
Image 1
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
ABS
External tube diameter of connection
20 mm
Connection
Glued sleeve
Pressure rating
PN16