GF

GF End cap Series: 960 ABS PN10 Glued sleeve 75mm

  • ERIKS:11279353
Image 1
Save to list

€30.60/ pieceexcl. VAT

€37.03incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
ABS
External tube diameter of connection
75 mm
Connection
Glued sleeve
Pressure rating
PN10