GF

GF End cap Series: 960 ABS PN10 Glued sleeve 63mm

  • ERIKS:11279342
Image 1
Save to list

€12.96/ pieceexcl. VAT

€15.68incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
ABS
External tube diameter of connection
63 mm
Connection
Glued sleeve
Pressure rating
PN10