GF

GF End cap Series: 960 ABS PN10 Glued sleeve 50mm

  • ERIKS:11279341
Image 1
Save to list

€10.17/ pieceexcl. VAT

€12.31incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
ABS
External tube diameter of connection
50 mm
Connection
Glued sleeve
Pressure rating
PN10