

€6.12/ pieceexcl. VAT
€7.41incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | End cap |
Material | ABS |
External tube diameter of connection | 40 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |