GF

GF End cap Series: 960 ABS PN10 Glued sleeve 32mm

  • ERIKS:11279339
Image 1
Save to list

€3.90/ pieceexcl. VAT

€4.72incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
ABS
External tube diameter of connection
32 mm
Connection
Glued sleeve
Pressure rating
PN10