GF

GF End cap Series: 960 ABS PN10 Glued sleeve 110mm

  • ERIKS:11279355
Image 1
Save to list

€57.78/ pieceexcl. VAT

€69.91incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
ABS
External tube diameter of connection
110 mm
Connection
Glued sleeve
Pressure rating
PN10