

€2.56/ pieceexcl. VAT
€3.10incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 100 |
Shape | Elbow |
Material | PVC-U |
External tube diameter of connection | 20 mm |
External tube diameter of connection 2 | 16 mm |
Connection | Glued sleeve |
Connection 2 | Glued end |
Pressure rating | PN16 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |