

€653.60/ pieceexcl. VAT
€790.86incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 100 |
Shape | Elbow |
Material | PVC-U |
External tube diameter of connection | 250 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |