

€106.40/ pieceexcl. VAT
€128.74incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 100 |
Shape | Elbow |
Material | PVC-U |
External tube diameter of connection | 125 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Angle of bow | 90 ° |