

€72.88/ pieceexcl. VAT
€88.18incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 101 |
Shape | Elbow |
Material | PE-100 |
External tube diameter of connection | 125 mm |
Connection | Plastic welded end |
Pressure rating | PN16 |
Suited for electrofusion fitting | No |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |