

€25.36/ pieceexcl. VAT
€30.69incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 158 |
Shape | Elbow |
Material | PP-H |
External tube diameter of connection | 90 mm |
Connection | Plastic welded end |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Angle of bow | 45 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |