

€10.35/ pieceexcl. VAT
€12.52incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 150 |
Shape | Elbow |
Material | ABS |
External tube diameter of connection | 40 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Angle of bow | 45 ° |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |