

€24.66/ pieceexcl. VAT
€29.84incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 911 |
Shape | Double nipple |
Material | ABS |
Nominal inner diameter | 3/4" |
Connection | External thread (BSPT) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |