




€2.68/ pieceexcl. VAT
€3.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 280 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 280 |
Maximum operating pressure | 25 bar |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 1/4" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1/4" |
Shape | Double nipple |
Temperature range | from -20 to 120 °C |