




€12.54/ pieceexcl. VAT
€15.17incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 281 |
Material | Cast iron |
Type | Hexagon nipple right and left hand thread |
Shape | Straight male extension with hexagon |
Model | Fig 281 |
Nominal diameter | DN 40 |
Connection | 1.1/2 in |
Design form | M/M |
Length | 55 mm |
Temperature range °C (depending on medium) | from -20 to 120 °C |