

€459.90/ pieceexcl. VAT
€556.48incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 517 |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | EPDM |
Connection | Flange |
External tube diameter of connection | 50 mm |
Nominal inner diameter | DN40 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 200 mm |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |