
%20met%20overschuifflens%20pp-v%2C%20metrisch_bs%20.jpg&w=1536&q=80)
€288.00/ pieceexcl. VAT
€348.48incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 517 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | PTFE |
Connection | Push-on flange |
External tube diameter of connection | 20 mm |
Nominal inner diameter | DN15 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |