

€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 515 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | NBR |
Connection | Plastic welded sleeve |
External tube diameter of connection | 20 mm |
Nominal inner diameter | DN15 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 124 mm |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |