

€410.85/ pieceexcl. VAT
€497.13incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 514 |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | EPDM |
Connection | Solvent cement sockets |
External tube diameter of connection | 50 mm |
Nominal inner diameter | DN40 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 222 mm |
Manual operation | Hand wheel |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |