

€2,050.20/ pieceexcl. VAT
€2,480.74incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 317 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | PTFE/EPDM |
Connection | Fixed flange |
External tube diameter of connection | 110 mm |
Nominal inner diameter | DN100 |
Pressure rating | PN10 |
Face to Face length | 350 mm |