

€704.25/ pieceexcl. VAT
€852.14incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 317 |
Housing construction | A (Weir type) |
Housing material | PP |
Membrane material | EPDM |
Connection | Flange |
External tube diameter of connection | 75 mm |
Nominal inner diameter | DN65 |
Pressure rating | PN10 |
Face to Face length | 290 mm |
Manual operation | Hand wheel |
With position indicator | Yes |