

€35.48/ pieceexcl. VAT
€42.93incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 85 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 85 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1.1/4" |
Shape | Coupling piece |
Temperature range | from -20 to 120 °C |