

€6.60/ pieceexcl. VAT
€7.99incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 900 |
Shape | Extension pipe |
Material | PVC-U |
External tube diameter of connection | 25 mm |
Connection | Glued end |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |